Plumb N' Plug Series 7 gpm 115V 1/40 hp Centrifugal Pump

Part #T003B42PNP  |  Item #2882547  |  Manufacturer Part #003-B4-2PNP

Volts:

115V

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PNP
  • 7 1/4" L X 5 1/4" H X 3 5/16" D
  • Material: Bronze
  • Flow Rate: 6 gpm
  • 1/40 hp
  • Connection: Sweat
  • Factory installed 6' line cord and 24 hour/15 minute interval timer
  • Optional 95° F to 115° F Aquastat available
  • Unique replaceable cartridge design - field serviceable
  • Digital timer

Lead Law Compliant

Documents

Specifications

AMP: 0.45

Collection: Plumb N' Plug Series

Control Type: Rocker Switch

Depth: 7-1/4 in

End Connection 1: Sweat

End Connections: Sweat

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 7 gpm

Height: 5-1/4 in

Horsepower: 1/40 hp

Lead Law Compliant: Yes

Length: 7-1/4 in

Material: Bronze

Maximum Feet of Head: 4.5

Maximum Pressure: 125 psi

NSF Certified: No

Phase: Single Phase

Pump Body Material: Bronze

Pump Phase: 1

RPM: 3250

UL Listed: Yes

Volts: 115V

Width: 3-22/25 in