DESCRIPTION

  • For typical hydronic heating system or indirect water heaters
  • No mechanical seal to replace
  • Quiet efficient operation
  • Self lubricating
  • Standard high capacity output-compact design
  • Unique replaceable cartridge
  • Unmatched reliability-maintenance free

Taco Stainless Steel Flange Cartridge Circulator

T008SF6

Pump Body Material:

SPECIFICATIONS

AMP
0.7
Depth
4-3/4 in
End Connection 1
Flanged
Flow Rate
14 gpm
Height
6-3/8 in
Horsepower
1/25 hp
Impeller
Non-Metallic
Length
6 in
Maximum Pressure
125 psi
Phase
Single Phase
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1.000
RPM
3250
UL Listed
Yes
Volts
115V

Starting at
$499.72
EACH
  • QUANTITY