DESCRIPTION

  • "00"
  • 1/8 hp
  • 8 5/8" L x 8 1/2 "H 6"D
  • Connection: Flanged
  • Flow rate: 52 gpm
  • Material: stainless steel
  • Maximum Temperature: Cast Iron 240°F - Stainless Steel 230°F
  • Required Accessory: Freedom Flanges®
  • Self lubricating, no mechanical seal to replace

Taco Stainless Steel Flange Circulator

T0012SF4

Volts:

115V

SPECIFICATIONS

AMP
1.3
Depth
6 in
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Flow Rate
52 gpm
Height
8-1/2 in
Horsepower
1/8 hp
Impeller
Non-Metallic
Lead Law Compliant
Yes
Length
8-5/8 in
Maximum Feet of Head
14
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3250
Size
1-1/2 in
UL Listed
Yes
Volts
115V

Starting at
$900.61
EACH
  • QUANTITY