DESCRIPTION

  • Companion flange for most Taco circulators
  • Easy on easy off with common adjustable wrench
  • Fits 005-0011, 0013, 0014 and 110-113

Taco Stainless Steel Freedom Flange Set

T11025SF

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
150 psi
Size
3/4 in