DESCRIPTION

  • Fully programmable
  • High efficiency ECM motor
  • Integral flow check included
  • LED displays real-time mode, watt usage, and gpm flow
  • Plug-in remote temperature sensors included
  • With a 360° swivel flange

Taco Variable Speed Circulator Pump

THEC2

Horsepower:

SPECIFICATIONS

AMP
0.39, 0.67
Flow Rate
15 gpm
Horsepower
1/20 hp
Material
Cast Iron
Maximum Pressure
125 psi
Maximum Temperature
230
RPM
3800
Volts
115/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY