Vortech® 2 in. Cast Iron Air Separator

Part #TVRTX2003  |  Item #1897596  |  Manufacturer Part #VRTX200-3

Fitting Sizes:

2 in x 1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum Fluid Temperature: 240 F
  • Warranty: 1 Year

Documents

Specifications

Collection: Vortech®

Depth: 4-22/25 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2 in x 1/2 in

Material: Cast Iron

Maximum Pressure: 150 psi

Width: 8-1/4 in