DESCRIPTION

  • A convenient way to create individual zones in a hydronic heating system
  • Easy to remove twist off head for quick replacement
  • Heat motor zone valve
  • Proven performance and rugged dependability in millions of installations
  • Silent operation

Taco Zone Valve

T5712

Valve Size:

3/4 in

SPECIFICATIONS

AMP
0.9
Depth
2 in
End Connection 1
Sweat
Height
4-13/16 in
Inside Diameter
3/4 in
Length
3-3/8 in
Material
Bronze
Maximum Pressure
125 psi
Valve Size
3/4 in
Volts
24V

Starting at
$176.89
EACH
  • QUANTITY