Almond 16 X 12 Tahoe Undercounter 4 Cast Iron Lavatory
Tahoe® Almond 16 X 12 Tahoe Undercounter 4 Cast Iron Lavatory
Product Details
Product Details
- Center faucet holes: 4"
- Overflow drain
- Undercounter and metal frame models are ADA compliant
- Single-hole center-mount or 4" centers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1, ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.2
- Collection:
- Tahoe®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-9/16 in
- IAPMO Listed:
- No
- Length:
- 20 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 12 in x 5 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 18 in