DESCRIPTION

  • Can produce enough hot water for 4 bathrooms
  • Outside model

Takagi 10.0 GPM Extension Natural Gas Tankless Heater

TTD2UOS

BTU:

SPECIFICATIONS

AMP
0.86
ANSI Specifications
ANSI Z21.10.3
BTU
199000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
9-1/2 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
Natural Gas
Height
20-1/4 in
Material
Stainless Steel
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY