DESCRIPTION

  • Commercial grade copper heat exchanger
  • Electronic ignition
  • Energy factor: 0.82
  • HRS35 copper
  • Inside model
  • Link 4 units
  • Remote included

Takagi 10.0 GPM Internal Natural Gas Tankless Heater

TTD2IN

BTU:

SPECIFICATIONS

BTU
199000
CEC Compliant
For Sale in CA
Depth
9-1/2 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
20-1/4 in
Ignition System
Electronic Ignition
MBH
199
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY