DESCRIPTION

  • 14.5 gpm
  • 380,000 BTU
  • Commercial model
  • HRS35 copper
  • Link 10 units with multi controller

Takagi 14.5 gpm 3,80,000 BTU LP Gas Tankless Water Heater

TTM50LP

Supply Pipe Connection:

SPECIFICATIONS

BTU
380000
CEC Compliant
For Sale in CA
Depth
12-1/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
14.5 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
24-7/8 in
Ignition System
Electronic Ignition
MBH
380
Maximum Pressure
150 psi
Maximum Temperature
140
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
24-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY