DESCRIPTION

  • Commercial grade copper heat exchanger
  • Vent size: 5"

Takagi 14.5 GPM Tankless Natural Gas

TTM50

BTU:

SPECIFICATIONS

BTU
380000
CEC Compliant
For Sale in CA
Depth
12-1/4 in
End Connection 1
NPT
Energy Factor
0.8
Energy Star Compliant
Yes
Flow Rate
14.5 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
25-1/4 in
Ignition System
Electronic Ignition
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
24-7/8 in

Starting at
$4062.05
EACH
  • QUANTITY