140 MBH Indoor Non-condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #100227697
140 MBH Indoor Non-condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic ignition
- Inside model
- Commercial grade copper heat exchanger
- Energy factor: 0.82
Specifications
- AMP:
- 0.61
- Application:
- Residential
- BTU:
- 140000
- CEC Compliant:
- For Sale in CA
- Condensing:
- No
- Depth:
- 7-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- Height:
- 20-1/4 in
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- MBH:
- 140
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- TTKJR2INNG
- Uniform Energy Factor (UEF):
- 0.79
- Vent Type:
- Power Vent/Power Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 13-3/4 in