Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #100227697
Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 140000
- CEC Compliant:
- For Sale in CA
- Depth:
- 9-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 20-1/4 in
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 13-3/4 in