199 MBH Indoor Condensing Tankless Water Heater
199 MBH Indoor Condensing Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inside model
- Vent size: 3 in. or 4 in.
- Commercial grade copper heat exchanger
- Energy factor: .95
Specifications
- ANSI:
- ANSI 5, ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 23-5/8 in
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Material:
- Copper, Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 140
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Low:
- 15
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Connections:
- Bottom
- Water Heater Type:
- High Efficiency, Tankless
- Width:
- 17-3/4 in