DESCRIPTION

  • 140,000 BTU
  • 6.6 gpm
  • Direct vent convertible
  • Increased flow rate
  • Indoor only

Takagi 6.6 gpm 1,40,000 BTU Internal LP Gas Tankless Water Heater

TTKJR2INLP

Supply Pipe Connection:

SPECIFICATIONS

BTU
140000
CEC Compliant
For Sale in CA
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
6.6 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
21-3/8 in
Ignition System
Electronic Ignition
MBH
140
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY