Takagi 6.6 GPM Extension Natural Gas Tankless Heater
TTKJR2UOS
BTU:
SPECIFICATIONS
- BTU
- 140000
- CEC Compliant
- For Sale in CA
- Depth
- 9-1/2 in
- End Connection 1
- NPT
- Energy Star Compliant
- Yes
- Flow Rate
- 6.6 gpm
- Fuel Type
- Natural Gas
- Green
- Energy Star, Yes
- Height
- 20-1/4 in
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
- Volts
- 120V
- Water Heater Type
- Tankless
- Width
- 13-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday