DESCRIPTION

  • Commercial grade copper heat exchanger
  • Electronic ignition
  • Energy factor: 0.82
  • Inside model

Takagi 8.0 GPM Tankless Natural Gas Internal

TTK4IN

BTU:

SPECIFICATIONS

AMP
0.73
BTU
190000
CEC Compliant
For Sale in CA
Depth
9-1/2 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
8 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
20-1/4 in
Ignition System
Electronic Ignition
MBH
190
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless
Width
13-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY