DESCRIPTION

  • 190,000 BTU
  • 8.0 gpm
  • Direct vent convertible
  • Increased flow rate
  • Indoor only

Takagi 8 gpm 1,90,000 BTU LP Gas Internal Tankless Water Heater

TTK4INLP

Supply Pipe Connection:

SPECIFICATIONS

BTU
190000
CEC Compliant
For Sale in CA
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
8 gpm
Fuel Type
LP Gas
Height
21-3/8 in
Ignition System
Electronic Ignition
MBH
190
Maximum Pressure
150 psi
Maximum Temperature
140
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tankless

Starting at
Call for Pricing
  • QUANTITY