ProLine® XE 199 MBH Outdoor Condensing Tankless Water Heater

Part #TTK540X3NEH  |  Item #9562784  |  Manufacturer Part #100344846

$2,508.00 EACH

Fuel Type:

Natural Gas

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Energy Star® qualified
  • X3™ scale prevention technology
  • 15 year limited heat exchanger warranty, 5 year parts warranty, 1 year labor warranty for residential applications
  • Commercial grade copper heat exchanger
  • Complies with ultra-low NOx regulations of less than 20ppm
  • Condensing natural gas outdoor model
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Commercial, Residential

BTU: 199000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Collection: ProLine® XE

Condensing: Yes

Depth: 11-1/4 in

Emission: Ultra Low Nox

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: Yes

Flow Rate: 10 gpm

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 23-5/8 in

High Pressure: 150

IAPMO Listed: Yes

Ignition System: Spark Ignition

Indoor Outdoor: Outdoor

Low Pressure: 15

MBH: 199

Material: Copper, Stainless Steel

Material Type: 316L

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.95

Vent Type: Power Direct Vent

Volts: 120V

Water Connections: Bottom

Water Heater Type: Tankless

Weight: 72

Width: 17-3/4 in