1-1/4 x 1-1/2 in. FNPT Packaged Pump System

You last purchased this on
 
Talco Fire Systems

1-1/4 x 1-1/2 in. FNPT Packaged Pump System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Talco Fire Systems

1-1/4 x 1-1/2 in. FNPT Packaged Pump System

  • Fast #
  • Part #TLSF500CIF
  • Item #4342004
  • Manufacturer Part #LSF500CIF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Control box with run timer
  • Check Valve
  • No assembly required
  • NFPA 13D
  • Factory tested
  • Powder Coated Manifold
  • Requires Certification

Documents


Specifications

AMP:
21.5
Application:
Residential
Coating:
Powder Coated
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Flow Rate:
60 gpm
Gauge (metal):
100 ga
Height:
19-1/2 in
Horsepower:
5 hp
Impeller:
Bronze
Length:
22-7/16 in
Material:
Cast Iron
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
150 psi
Product Type:
Packaged Pump System
Pump Application -:
Residential Fire Sprinkler
Pump Motor Type:
Fire Pump
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
240V
Width:
14 in