Handle in Chrome

You last purchased this on
 
Hansgrohe

Talis S2 Handle in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Talis S2 Handle in Chrome

  • Fast #
  • Part #H95337000
  • Item #7523712
  • Manufacturer Part #95337000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Talis S2
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle