Talis N CCY LF 1.8 1HDL LEV PD KITC FCT

Part #H72801801  |  Item #8846102  |  Manufacturer Part #72801801

Type:

H72801801
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior Design: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • Flexible Configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 GPM flow rate (check your local codes for flow standards)
  • Sturdy Materials: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water Flow: Low-Flow compliant rate of 1.75 GPM

Lead Law Compliant

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Talis N

Color Finish: Steel Optic

Color Finish Category: Stainless Steel

Flow Rate: 1.8 gpm

Handle Type: Lever

Height: 17-63/500 in

Kitchen Faucet Type: [Pull Down, Single Handle]

Lead Law Compliant: Yes

Mount Type: Deck

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 8-27/100 in

Spout Reach: 8-7/10 in

Spout Swivel: 150°

Spout Type: High Arc

Spray Type: [Aerated, Needle Spray]

Type: H72801801

WaterSense Labeled: No