10 in. Universal Universal Plastic Coupling
10 in. Universal Universal Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Quick and efficient installation without disassembly or any loose components
- Suits all common rigid pipe materials
- Wide tolerances allow for reduced stock holdings
- Prolonged life of fitting due to the high quality corrosion protective coating used
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- NSF Certified:
- No