3 in. Universal Rilsan EPDM Coupling
3 in. Universal Rilsan EPDM Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Plastic
- NSF Certified:
- No