4 x 49/50 in. Push Fit Reducing Outlet PVC Saddle (Less Self Tapping Ferrule Strap)
4 x 49/50 in. Push Fit Reducing Outlet PVC Saddle (Less Self Tapping Ferrule Strap)
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 110 mm - 118 mm
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Tap Size:
- 25 mm