4 in. Rilsan® Nylon Flanged Plastic Adapter

You last purchased this on
 
Talis UK Limited

4 in. Rilsan® Nylon Flanged Plastic Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Talis UK Limited

4 in. Rilsan® Nylon Flanged Plastic Adapter

  • Fast #
  • Part #AU3053
  • Item #1792312
  • Manufacturer Part #U3053
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Coating:
Rilsan® Nylon
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Nylon