DESCRIPTION

  • Prolonged life of fitting due to the high quality corrosion protective coating used
  • Quick and efficient installation without disassembly or any loose components
  • Suits all common rigid pipe materials
  • Wide tolerances allow for reduced stock holdings

Talis UK Limited Universal Straight Coupling

AU0476

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No