0.25 pt PTFE Grey Pipe Joint Compound
0.25 pt PTFE Grey Pipe Joint Compound
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains graphite, ceramic microspheres and virgin PTFE for optimal sealing
- Adheres to oily threads
- Triple lubricating, all-purpose, non-seizing, VOC free industrial grade thread compound
- Reduces the need for PTFE tape
- Provides "Freedom from Leaks" on all types of metal and plastic threaded connections.
- 2x the amount of PTFE than typical thread paste
- Nontoxic/noncombustible
- Safe for PVC & CPVC
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372, ANSI LC 7 2009
- Application:
- Residential
- Average Life:
- 3 yr
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Maximum Temperature:
- 500
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PTFE
- SCAQMD Compliant:
- Yes
- Size:
- 4 oz
- UL Listed:
- Yes