DESCRIPTION

  • Type II Portland cement
  • Used for structures in water or soil containing moderate amounts of Sulfate, or when heat build-up is a concern

Tarmac/Titan Portland Cement

TIIPC

Type:

SPECIFICATIONS

Application
General Construction
Color Finish
Grey
Height
3-1/2 in
Length
20 in
Material
Portland Cement
Size
94 lb
Type
Portland II
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY