17 in. 11 gal Auto Scrubber

You last purchased this on
 
TASKI

755 B 17 in. 11 gal Auto Scrubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
TASKI

755 B 17 in. 11 gal Auto Scrubber

  • Fast #
  • Part #TD5594143
  • Item #7103548
  • Manufacturer Part #D5594143
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
755 B
Decibel Rating (dB):
67 dB
Height:
47 in
Length:
46 in
Size:
11 gal
Volts:
24V
Watts:
900 W
Weight:
95 lb
Width:
19 in