34 x 32 x 22 in. 45 L Cleaning System with Brush Kit
Procarpet 45 34 x 32 x 22 in. 45 L Cleaning System with Brush Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Utilizing interim cleaning will help to extend the time between deep cleaning activities keeping carpets looking better longer without extended dry times
- Using the machine in a push or pull motion allowing the end user flexibility in their application
- Allows users to select the cleaning application that best fits their needs based on turnaround time and soil levels
- Brush motor: 650W
- Working width: 45 cm
- 45L solution/recovery tank
- Developed this machine using our expertise in vacuum pick-up and chemical application to design a high performance carpet cleaning with excellent results
Specifications
- Capacity:
- 12 gal
- Collection:
- Procarpet 45
- Cord Length:
- 49 ft
- Decibel Rating (dB):
- 70 dB
- Height:
- 34 in
- Length:
- 32 in
- Product Type:
- Cleaning System
- Size:
- 45 L
- UL Listed:
- No
- Volts:
- 120/220/230V
- Watts:
- 650 W
- Weight:
- 121 lb
- Width:
- 22 in