45 in. Carpet Extractor

You last purchased this on
 
TASKI

Procarpet 45 45 in. Carpet Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
TASKI

Procarpet 45 45 in. Carpet Extractor

  • Fast #
  • Part #DD6040311
  • Item #7100519
  • Manufacturer Part #D6040311
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Utilizing interim cleaning will help to extend the time between deep cleaning activities keeping carpets looking better longer without extended dry times
  • Using the machine in a push or pull motion allowing the end user flexibility in their application
  • Allows users to select the cleaning application that best fits their needs based on turnaround time and soil levels
  • Brush motor: 650W
  • Working width: 45 cm
  • 45L solution/recovery tank
  • Developed this machine using our expertise in vacuum pick-up and chemical application to design a high performance carpet cleaning with excellent results
  • Requires Certification

Documents


Specifications

Capacity:
12 gal
Collection:
Procarpet 45
Cord Length:
49 ft
Decibel Rating (dB):
70 dB
Height:
34 in
Length:
32 in
Product Type:
Cleaning System
RPM:
1000
Size:
45 L
UL Listed:
No
Volts:
120/220/230V
Watts:
650 W
Weight:
121 lb
Width:
22 in