Swingo 15 18-11/100 x 6-3/10 x 2-9/25 in. Scrub Brush for Taski® Swingo XP-M Automatic Floor Scrubber

Part #TD7514650  |  Item #7468938  |  Manufacturer Part #D7514650

Brand Model Compatibility:

Taski® Swingo XP-M Automatic Floor Scrubber

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brush is 15" wide
  • 2 brushes required to operate
  • Cleaning results vary depending on floor type
  • Swingo® XP is a stand-on auto scrubber with sensor steering combines excellent maneuverability with speed for faster cleaning and increased productivity

Specifications

Brand Model Compatibility: Taski® Swingo XP-M Automatic Floor Scrubber

Cleaning Path: 29-1/2 in

Collection: Swingo 15

Color Finish: Grey

Height: 2-9/25 in

Length: 18-11/100 in

Product Type: Scrub Brush

UL Listed: No

Weight: 1.85

Width: 6-3/10 in