Taski®
Swingo 1650B 13 in. Nylon Scrub Brush for Taski® Swingo 1655 XD Automatic Floor Scrubber
Part #TD7515517 | Item #7468934 | Manufacturer Part #D7515517
Brand Model Compatibility:
Taski® Swingo 1655 XD Automatic Floor ScrubberProduct Details
- Soft nylon brush is well suited to less durable floor types
- Two brushes required
- Brush diameter is 13"
- Cleaning results vary depending on floor type
- Swingo® 1650B is a large walk-behind auto scrubber that provides long run times and brushes that follow the floor profile for outstanding soil removal
Specifications
Brand Model Compatibility: Taski® Swingo 1655 XD Automatic Floor Scrubber
Collection: Swingo 1650B
Length: 13 in
Material: Plastic
Material Type: Nylon
Product Type: Scrub Brush
UL Listed: No