DESCRIPTION

  • Keeps pipe free of water, sand, mud or animals
  • Lightweight and durable
  • Made of 100% recyclable materials
  • Reusable

Taylor Made Plastics Bell End Plug for Ductile Iron/C900

T3011

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
Black
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fits Pipe Size
6 in
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
Polyethylene
NSF Certified
No
Weight
14