DESCRIPTION

Taymac 1-Gang Duplex Jumbo Metal Wall Plate

TWJWD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White Smooth
Number of Gangs
1
UL Listed
Yes
Width
3-1/2 in

Starting at
$0.81
EACH
  • QUANTITY