DESCRIPTION

Taymac 2-Gang Jumbo Metal Wall Plate

TWJWTT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White Smooth
Number of Gangs
2
UL Listed
Yes
Width
5-1/2 in

Starting at
$2.01
EACH
  • QUANTITY