2 Gang Weatherproof Cover in Clear
2 Gang Weatherproof Cover in Clear
Frequently Purchased Together
Product Details
- Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
- High-impact polycarbonate construction provides maximum durability
- Quick-Fit™ keyhole mounting system allows installation in under a minute
- Includes attached gasket and mounting hardware
- Lockable tab (1/8 in. shackle)
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 2-3/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 3R
- Number Of Gangs:
- 2
- Product Type:
- Weatherproof, Cover
- Type:
- TMM2410C
- UL Listed:
- Yes