DESCRIPTION

  • Easily painted or wallpapered
  • Hides outdated outlets
  • Single gang and two 3-prong 120 volt outlets

Taymac Masque® 4-3/4 in. Combo Duplex Toggle Switch

T2400W

Color Finish

 

SPECIFICATIONS

Collection
Masque®
Color Finish
White
Gauge
2
Height
4-3/4 in
Width
4-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.29
EACH
  • QUANTITY