DESCRIPTION

  • Easily painted or wallpapered
  • Hides outdated or discolored devices
  • Single gang

Taymac Masque® 4-3/4 in. Standard Switch

T4000W

Color Finish

 

SPECIFICATIONS

Collection
Masque®
Color Finish
White
Gauge
1
Height
4-3/4 in
Width
2-47/50 in

Starting at
$1.99
EACH
  • QUANTITY