Masque® Cover Up Wall Plate in White

Part #TMWAD20W  |  Item #5129233  |  Manufacturer Part #MWAD20W

$12.69 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Duplex adapter plate fits in any MASQUE® 5000 series wall plate
  • White textured
  • UL Listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Masque®

Color Finish: White

Color Finish Category: Whites

Material: Plastic

Type: TMWAD20W

UL Listed: No