DESCRIPTION

  • Easily painted or wallpapered
  • Hides outdated outlets
  • Two gang
  • Weatherproof cover for indoor and outdoor use

Taymac Masque® 2 Gang Standard Double Switch

T4400WH

Color Finish

 

SPECIFICATIONS

Collection
Masque®
Color Finish
White
Height
4-3/4 in
Number of Gangs
2
Width
4-3/4 in

Starting at
$3.99
EACH
  • QUANTITY