DESCRIPTION

  • Easily painted or wallpapered
  • Frame only
  • Requires TAD20W, TAD70W or other adapters
  • Wall plate for a single rocker switch

Taymac Masque® 1 Gang Switch Plate

T5000W

Color Finish

 

SPECIFICATIONS

Collection
Masque®
Color Finish
White
Height
4-3/4 in
Number of Gangs
1
Width
2-93/100 in

Starting at
$1.99
EACH
  • QUANTITY