DESCRIPTION

  • Easily painted or wallpapered
  • Wall plate for 2 rocker switches

Taymac Masque® 2 Gang Switch Plate

T5500W

Color Finish

 

SPECIFICATIONS

Collection
Masque®
Color Finish
White
Height
4-3/4 in
Number of Gangs
2
Width
4-3/4 in

Starting at
$2.99
EACH
  • QUANTITY