DESCRIPTION

  • Easily painted or wallpapered
  • Wall plate for 3 rocker switches

Taymac Masque® 3 Gang Switch Plate

T5550W

Color Finish

 

SPECIFICATIONS

Collection
Masque®
Color Finish
White
Height
4-3/4 in
Number of Gangs
3
Width
6-1/20 in

Starting at
$4.99
EACH
  • QUANTITY