DESCRIPTION

Taymor Industries Towel Ring

T04SN7904

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
7-1/2 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY