TB Series 1-1/2 in. CPVC Full Port Socket and Threaded 250# Ball Valve

Part #HTB2150STE  |  Item #3966716  |  Manufacturer Part #TB2150STE

$255.70 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Full port design
  • Easily actuated

Specifications

ASTM Specifications: ASTM D-1784

Clean Bagged: No

Collection: TB Series

End Connection 1: [Socket Weld, NPT]

End Connection 2: [Socket Weld, NPT]

End Connections: Socket Weld;NPT

FM Approved: No

Handle Material: Plastic

IAPMO Listed: No

Length: 6-17/20 in

Material Type: CPVC

Maximum Pressure: 150 psi

Maximum Temperature: 180

Minimum Temperature: 34

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 250#

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: CPVC

Valve Body Style: 2 piece

Valve Bonnet Type: Union

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve