2-1/2 in. Plastic Full Port Union Socket Weld 235# Ball Valve

You last purchased this on
 

2-1/2 in. Plastic Full Port Union Socket Weld 235# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Plastic Full Port Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #HTB1250SE
  • Item #1893774
  • Manufacturer Part #TB1250SE
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Advanced design features include a heavy wall PVC body, reversible PTFE seats with adjustable seat retainer and double O-ring stem seals for twice the leakage protection
  • The true union design allows for easy removal of the valve without breaking down the piping system
  • Designed for superior durability
  • EPDM or FPM seals are offered
  • Working pressure is 225 psi at 70° F non-shock
  • If automation is ever considered, Hayward true union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784
Application:
Cold Working Pressure
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
Union Socket Weld
End Connection 2:
Union Socket Weld
End Connections:
Union Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Length:
10-17/25 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
148
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
235
Pressure Class:
235#
Schedule Class:
80
Temperature Range:
34 to 140 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Bonnet Type:
Union
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No