2 in. Plastic Full Port Union Socket Weld x Union Threaded 235# Ball Valve
2 in. Plastic Full Port Union Socket Weld x Union Threaded 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full port design
- Reversible PTFE seats
- Available in PVC, CPVC and GFPP
- NSF/ANSI 61 and NSF/ANSI 372 listed
- Easily actuated
- Double O-ring stem seals
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784 Class 23447
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Threaded
- End Connections:
- Union Socket Weld x Union Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 11-2/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- Temperature Rating:
- 190
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Bonnet Type:
- Union
- Valve Operator:
- Lockout Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 4.64 lb
- cUPC Certified:
- No